Motion
5.03.09 D 25 P

HYDAC CORP
5.03.09 D 25 P

Hydraulic Pressure Filter Element - Pressure, Cartridge, Paper, 25 micron
Mi Item #00422805
MFR #5.03.09 D 25 P
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 25 P

Hydraulic Pressure Filter Element - Pressure, Cartridge, Paper, 25 micron
Mi Item #00422805
MFR #5.03.09 D 25 P

Mfr description
5.03.09 D 25 P
  • Polyester media - plastic coating eliminates swelling
  • Collapse Rating - 145 psid
  • Surface Filtration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.65/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Paper
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)