Motion
0110 D 010 BH4HC

HYDAC CORP
0110 D 010 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron, 29 gpm Max Flow
Mi Item #00422942
MFR #0110 D 010 BH4HC
Price$235.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 010 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron, 29 gpm Max Flow
Mi Item #00422942
MFR #0110 D 010 BH4HC

Mfr description
0110 D 010 BH4HC
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.28/each

Specifications

Dimensions

  • Element Size
    0110
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    6.0000 in,152.40 mm
  • Outside Diameter
    1.9000 in,47 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)