Motion
SF2503AF2S/M90/E1

MP FILTRI USA
SF2503AF2S/M90/E1

MP Filtri® SF2503AF2S/M90/E1 Hydraulic Suction Filter, 90micron Filter, 480L/min Max. Flow Rate , Port Size: SAE 3 UNC"
MI ITEM #00423030
MFR #SF2503AF2S/M90/E1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
SF2503AF2S/M90/E1

MP Filtri® SF2503AF2S/M90/E1 Hydraulic Suction Filter, 90micron Filter, 480L/min Max. Flow Rate , Port Size: SAE 3 UNC"
MI ITEM #00423030
MFR #SF2503AF2S/M90/E1

Mfr description
SF2503AF2S/M90/E1 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    210 mm
  • Overall Length
    340 mm
  • Port 1 Size/Type
    SAE 3 UNC in

Details

  • Additional Details
    Low Pressure Drop & High Dirt Holding Capacity
  • Connection Gender
    Female
  • Element Material
    Wire Mesh
  • Filter Rating
    90 micron
  • Fluid Comp
    Mineral Oil, Synthetic Fluids, Water-Based Emulsions, Water-Glycol
  • Max Operating Temperature
    +110 °F
  • Maximum Flow Rate
    16.95 cfm
  • Min Operating Temperature
    -25 °F
  • Seal Material
    Nitrile
  • Standards Met
    ISO 2943, ISO 6743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)