Motion
SF2504AF2SM90E1

MP FILTRI USA
SF2504AF2SM90E1

MP Filtri® SF2504AF2SM90E1 Hydraulic Suction Filter, 90micron Filter, 650L/min Max. Flow Rate , Port Size: SAE 4"
MI ITEM #00423043
MFR #SF2504AF2SM90E1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
SF2504AF2SM90E1

MP Filtri® SF2504AF2SM90E1 Hydraulic Suction Filter, 90micron Filter, 650L/min Max. Flow Rate , Port Size: SAE 4"
MI ITEM #00423043
MFR #SF2504AF2SM90E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF2504AF2SM90E1 FILTER

Specifications

  • Maximum Flow Rate
    22.95 cfm
  • Filter Rating
    90 micron
  • Max Operating Temperature
    +110 °F
  • Element Material
    Wire Mesh
  • Fluid Comp
    Mineral Oil, Synthetic Fluids, Water-Based Emulsions, Water-Glycol
  • Connection Gender
    Female
  • Additional Details
    Low Pressure Drop & High Dirt Holding Capacity
  • Min Operating Temperature
    -25 °F
  • Overall Diameter
    242 mm
  • Overall Length
    340 mm
  • Seal Material
    Nitrile
  • Standards Met
    ISO 2943, ISO 6743
  • Port 1 Size/Type
    SAE 4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text