Motion
SF2504AF2S/M250/T1

MP FILTRI USA
SF2504AF2S/M250/T1

MP Filtri® SF2504AF2S/M250/T1 Hydraulic Suction Filter, 250micron Filter, 650L/min Max. Flow Rate , Port Size: SAE 4"
MI ITEM #00423045
MFR #SF2504AF2S/M250/T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
SF2504AF2S/M250/T1

MP Filtri® SF2504AF2S/M250/T1 Hydraulic Suction Filter, 250micron Filter, 650L/min Max. Flow Rate , Port Size: SAE 4"
MI ITEM #00423045
MFR #SF2504AF2S/M250/T1

Mfr description
SF2504AF2S/M250/T1 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    242 mm
  • Overall Length
    340 mm
  • Port 1 Size/Type
    SAE 4 in

Details

  • Additional Details
    Low Pressure Drop & High Dirt Holding Capacity
  • Connection Gender
    Female
  • Element Material
    Wire Mesh
  • Filter Rating
    250 micron
  • Fluid Comp
    Mineral Oil, Synthetic Fluids, Water-Based Emulsions, Water-Glycol
  • Max Operating Temperature
    +110 °F
  • Maximum Flow Rate
    22.95 cfm
  • Min Operating Temperature
    -25 °F
  • Seal Material
    Nitrile
  • Standards Met
    ISO 2943, ISO 6743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)