Motion
STR0501SG1M60

MP FILTRI USA
STR0501SG1M60

Hydraulic Strainer - 240 gpm Flow Rate, 60 micron Filter Rating, 3/8 BSP in Port Size
Mi Item #00423077
MFR #STR0501SG1M60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
STR0501SG1M60

Hydraulic Strainer - 240 gpm Flow Rate, 60 micron Filter Rating, 3/8 BSP in Port Size
Mi Item #00423077
MFR #STR0501SG1M60

Mfr description
STR050-1-S-G1-M60 STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Length
    3 in
  • Port 1 Size/Type
    3/8 BSPP

Details

  • Connection Gender
    Female
  • End Cap Material
    Nylon
  • Filter Rating
    60 micron
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    240 gpm
  • Min Operating Temperature
    -13 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)