Overview
Mfr description
STR100-3-B-G1-M90 STRAINER
Specifications
- Maximum Flow Rate240 gpm
- Filter Rating90 micron
- Overall Diameter3.9 in
- Overall Length8.86 in
- Connection GenderFemale
- End Cap MaterialNylon
- Max Operating Temperature+230 °F
- Min Operating Temperature-13 °F
- Port 1 Size/Type1-1/2 BSPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data