Motion
STR1406SG2M90

MP FILTRI USA
STR1406SG2M90

Hydraulic Strainer - 240 gpm Flow Rate, 90 micron Filter Rating, 3 NPT in Port Size
MI ITEM #00423111
MFR #STR1406SG2M90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
STR1406SG2M90

Hydraulic Strainer - 240 gpm Flow Rate, 90 micron Filter Rating, 3 NPT in Port Size
MI ITEM #00423111
MFR #STR1406SG2M90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STR140-6-S-G2-M90 STRAINER

Specifications

  • Maximum Flow Rate
    240 gpm
  • Filter Rating
    90 micron
  • Overall Diameter
    5.1 in
  • Overall Length
    13 in
  • Connection Gender
    Female
  • End Cap Material
    Nylon
  • Max Operating Temperature
    +230 °F
  • Min Operating Temperature
    -13 °F
  • Port 1 Size/Type
    3 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text