Motion
STR1003SG2M250

MP FILTRI USA
STR1003SG2M250

Hydraulic Strainer - 240 gpm Flow Rate, 250 micron Filter Rating, 1-1/2 NPT in Port Size
MI ITEM #00423121
MFR #STR1003SG2M250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
STR1003SG2M250

Hydraulic Strainer - 240 gpm Flow Rate, 250 micron Filter Rating, 1-1/2 NPT in Port Size
MI ITEM #00423121
MFR #STR1003SG2M250

Mfr description
STR100-3-S-G2-M250 STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3.9 in
  • Overall Length
    8.86 in
  • Port 1 Size/Type
    1-1/2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Nylon
  • Filter Rating
    250 micron
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    240 gpm
  • Min Operating Temperature
    -13 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)