Motion
0660 D 020 BH4HC

HYDAC CORP
0660 D 020 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 174 gpm Max Flow
Mi Item #00423686
MFR #0660 D 020 BH4HC
Price$795.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 020 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 174 gpm Max Flow
Mi Item #00423686
MFR #0660 D 020 BH4HC

Mfr description
0660 D 020 BH4HC
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$795.10/each

Specifications

Dimensions

  • Element Size
    0660
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    13.0000 in,330.20 mm
  • Outside Diameter
    3.6000 in,91.40 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)