Motion
LVA20TA
Hydraulic Reservoir Level Indicator - For Use With Hydraulic Reservoir
Mi Item #00424068
MFR #LVA20TA
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Reservoir Level Indicator - For Use With Hydraulic Reservoir
Mi Item #00424068
MFR #LVA20TA

Mfr description
LVA20TAPM12S01 SIGHT GAUGE 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    6.3
  • Weight
    0.4
  • Width
    2.2

Details

  • For Use With
    Hydraulic Reservoir
  • Part Type
    Hydraulic Reservoir Level Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)