Motion
FHP1352BAG6A10NT2

MP FILTRI USA
FHP1352BAG6A10NT2

High Pressure Hydraulic Filter - FHP Series, 135 Size, 10 micron, 148 L/min, 6000 psi Max, 90 psi Bypass Cracking Pressure, Inorganic Microfiber Element Material
Mi Item #00424239
MFR #FHP1352BAG6A10NT2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
FHP1352BAG6A10NT2

High Pressure Hydraulic Filter - FHP Series, 135 Size, 10 micron, 148 L/min, 6000 psi Max, 90 psi Bypass Cracking Pressure, Inorganic Microfiber Element Material
Mi Item #00424239
MFR #FHP1352BAG6A10NT2

Mfr description
FHP1352BAG6A10NT2 FILTER ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Length Designation
    373 mm
  • Overall Length
    373 mm
  • Port 1 Size/Type
    SAE 16 (1-15/16–12 UN)
  • Size
    135

Details

  • Additional Details
    Bypass Valve Included
  • Element Material
    Inorganic Microfiber
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Oil-in-Water Fluids, Petroleum Oil
  • Head Material
    Ductile Iron
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    5.23 cfm
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    -13 °F
  • Mounting Configuration
    In-line Threaded
  • Seal Material
    Nitrile
  • Series
    FHP
  • Standards Met
    ISO 2943
  • Valve Bypass Cracking Pressure
    90 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)