Specifications
Dimensions
- Overall Height401 mm
- Port 1 Size/TypeSAE 2-1/2 UNC in
Details
- Connection GenderFemale
- Element MaterialAcrylic, Inorganic Microfiber
- Filter MaterialAluminum
- Filter Rating10 micron
- Fluid CompSynthetic Fluids, Water-in-Oil Fluids
- Max Operating Temperature+110 °C
- Maximum Flow Rate17.66 cfm
- Maximum Operating Pressure20 bar
- Min Operating Temperature-25 °C
- Mounting ConfigurationTank
- Mounting TypeIn-tank
- Seal MaterialNitrile
- Valve Bypass Cracking Pressure2.4 bar