Overview
Mfr description
MPF-180-1-A-G4-T FILTER ASS'Y
Specifications
- Mounting ConfigurationTank
- Maximum Flow Rate210 gpm
- Maximum Operating Pressure45 psi
- Indicator TypeNo Indicator
- Port 1 Size/Type1-1/4 NPT
- Fluid CompSynthetic Fluids, Water-in-Oil Fluids
- Overall Height12.6 in
- Head MaterialAluminum
- Mounting TypeIn-tank
- Min Operating Temperature-13 °F
- Max Operating Temperature+230 °F
- Connection GenderFemale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data