Motion
MPF4002AG8T

MP FILTRI USA
MPF4002AG8T

Hydraulic Return Line Filter - 210 gpm Max Flow, 45 psi Max, No Indicator
MI ITEM #00424554
MFR #MPF4002AG8T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPF4002AG8T

Hydraulic Return Line Filter - 210 gpm Max Flow, 45 psi Max, No Indicator
MI ITEM #00424554
MFR #MPF4002AG8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPF-400-2-A-G8-T FILTER ASS'Y

Specifications

  • Mounting Configuration
    Tank
  • Maximum Flow Rate
    210 gpm
  • Maximum Operating Pressure
    45 psi
  • Indicator Type
    No Indicator
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Overall Height
    13.24 in
  • Head Material
    Aluminum
  • Mounting Type
    In-tank
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +230 °F
  • Connection Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text