Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPF1801AG7A10HBVR

Hydraulic Return Line Filter - 10 micron, 210 gpm Max Flow, 45 psi Max, Visual Indicator, Acrylic, Inorganic Microfiber Element Material
MI ITEM #00424594
MFR #MPF1801AG7A10HBVR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MPF-180-1-A-G7-A10H-B-VR FILTER ASS'Y

Specifications

  • Mounting Configuration
    Tank
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    210 gpm
  • Maximum Operating Pressure
    45 psi
  • Indicator Type
    Visual Indicator
  • Element Material
    Acrylic, Inorganic Microfiber
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Overall Height
    12.6 in
  • Head Material
    Aluminum
  • Seal Material
    Nitrile
  • Mounting Type
    In-tank
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +230 °F
  • Connection Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought