Motion
DG3V-10-8C-10

VICKERS BY DANFOSS
DG3V-10-8C-10

02-321676 Directional Control Valve -
Mi Item #00424679
MFR #DG3V-10-8C-10
Price$4,238.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V-10-8C-10

02-321676 Directional Control Valve -
Mi Item #00424679
MFR #DG3V-10-8C-10

Mfr description
DG3V-10-8C-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,238.68/each

Specifications

Dimensions

  • Overall Height
    7.40 in
  • Overall Length
    16.50 in
  • Overall Width
    7.75 in
  • Size (ISO-4401)
    D10
  • Valve Size
    D10

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    220 Volt AC 50 Hz/240 Volt AC 60 Hz
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    1100 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG3V-10 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)