Motion
DG5V-10-A-2C-E-M-B-10

VICKERS BY DANFOSS
DG5V-10-A-2C-E-M-B-10

02-321634 Directional Control Valve - Solenoid Actuation, D10 Valve, 700 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00424760
MFR #DG5V-10-A-2C-E-M-B-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-10-A-2C-E-M-B-10

02-321634 Directional Control Valve - Solenoid Actuation, D10 Valve, 700 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00424760
MFR #DG5V-10-A-2C-E-M-B-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG5V-10-A-2C-E-M-B-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Large Tough Coil
  • Valve Size
    D10
  • Maximum Flow Rate
    24.72 cfm
  • Maximum Operating Pressure
    5076 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connector Type
    None
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    150.8 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -0.4 °F
  • Overall Height
    10.02 in
  • Overall Width
    7.50 in
  • Overall Length
    16.50 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5V-10 10 Design
  • Size (ISO-4401)
    D10
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text