Motion
DG3V 8 2C 10

VICKERS BY DANFOSS
DG3V 8 2C 10

02-329311 Directional Control Valve - Solenoid Actuation, 20 L/min Max Flow
MI ITEM #00425054
MFR #DG3V 8 2C 10
Price$2,004.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V 8 2C 10

02-329311 Directional Control Valve - Solenoid Actuation, 20 L/min Max Flow
MI ITEM #00425054
MFR #DG3V 8 2C 10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,004.81/each

Specifications

Dimensions

  • Overall Height
    5.23 in
  • Overall Length
    10.44 in
  • Overall Width
    4.67 in
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Solenoid
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    0.71 cfm
  • Maximum Operating Pressure
    4569 psi
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG3V-8 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG3V-8-2C-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text