Motion
DG5V-8-S-4C-VM-FTWL-B-10

VICKERS BY DANFOSS
DG5V-8-S-4C-VM-FTWL-B-10

02-329141 Directional Control Valve -
MI ITEM #00425123
MFR #DG5V-8-S-4C-VM-FTWL-B-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-S-4C-VM-FTWL-B-10

02-329141 Directional Control Valve -
MI ITEM #00425123
MFR #DG5V-8-S-4C-VM-FTWL-B-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG5V-8-S-4C-VM-FTWL-B-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Pilot Operated
  • Performance Specification
    Standard
  • Valve Size
    D08
  • Maximum Flow Rate
    700 L/min
  • Maximum Operating Pressure
    350 bar
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    110 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -40 °C
  • Overall Height
    7.94 in
  • Overall Width
    4.67 in
  • Overall Length
    10.45 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5V-8 10 Design
  • Size (ISO-4401)
    D08
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought