Motion
MPS100-RG2-T

MP FILTRI USA
MPS100-RG2-T

Hydraulic Spin-On Single Head Assembly - MPS Series, 100 Size, Single Head Style, 1-1/4 NPT Port, 25 psid Bypass, 174 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #00425175
MFR #MPS100-RG2-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPS100-RG2-T

Hydraulic Spin-On Single Head Assembly - MPS Series, 100 Size, Single Head Style, 1-1/4 NPT Port, 25 psid Bypass, 174 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #00425175
MFR #MPS100-RG2-T

Mfr description
MPS100-RG2-T FILTER HEAD
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    100
  • Port Size
    1-1/4 NPT

Details

  • Bypass
    25 psid
  • Fluid Comp
    Oil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
  • Head Material
    Aluminum
  • Head Type
    Single
  • Manufacturer Catalog
  • Max Operating Temperature
    230 °F
  • Maximum Operating Pressure
    174 psi
  • Min Operating Temperature
    -4 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)