Motion
KBDG4V-3-33C07N-Z-M1-PE7-H7-11

VICKERS BY DANFOSS
KBDG4V-3-33C07N-Z-M1-PE7-H7-11

Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Subplate Mounting, 1.85 gpm, 5000 psi
Mi Item #00425188
MFR #KBDG4V-3-33C07N-Z-M1-PE7-H7-11
Price$2,664.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG4V-3-33C07N-Z-M1-PE7-H7-11

Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Subplate Mounting, 1.85 gpm, 5000 psi
Mi Item #00425188
MFR #KBDG4V-3-33C07N-Z-M1-PE7-H7-11

Mfr description
KBDG4V-3-33C07N-Z-M1-PE7-H7-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,664.99/each

Specifications

Dimensions

  • Overall Height
    3.9500 in, 100.33 mm
  • Overall Length
    10.8700 in, 276.10 mm
  • Overall Width
    1.8100 in, 45.97 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Connection Gender
    Female
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    1.85 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mount
    Subplate
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Seal Material
    Fluorocarbon
  • Spool Type
    P blocked, A & B to tank
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)