Motion
02-163975
RV8A-10-S-0-25/15 PRESSURE CONTROL VALVE
MI ITEM #00425299
MFR #02-163975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV8A-10-S-0-25/15 PRESSURE CONTROL VALVE
MI ITEM #00425299
MFR #02-163975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV8A-10-S-0-25/15 PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    120 bar
  • Overall Width
    0.87 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    0.87 in
  • Overall Length
    3.94 in
  • Adjustment Type
    Screw
  • Cavity
    C-8-2
  • Factory Set Pressure
    103.35 bar
  • Minimum Working Pressure
    54 bar
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text