Motion
8210B057AC120/60,110/50D

ASCO
8210B057AC120/60,110/50D

Solenoid Valve - Female, NPT, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Open
MI ITEM #00425370
MFR #8210B057AC120/60,110/50D
Price$1,755.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210B057AC120/60,110/50D

Solenoid Valve - Female, NPT, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Open
MI ITEM #00425370
MFR #8210B057AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,755.17/each

Specifications

Dimensions

  • Orifice Diameter
    1 in
  • Overall Height
    3-1/4 in
  • Overall Length
    6.91 in
  • Overall Width
    3-3/4 in
  • Weight
    2.13 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Light Oil, Non-Corrosive Media, Water
  • Flow Coefficient Cv Flow Factor Kv
    13 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +125 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    20 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, UL
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Open

Overview

Mfr description
8210B057AC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought