Motion
8210G002HWAC120/60,110/50D

ASCO
8210G002HWAC120/60,110/50D

Air Piloted Valve - Inline, 2 Port
Mi Item #00425389
MFR #8210G002HWAC120/60,110/50D
Price$240.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G002HWAC120/60,110/50D

Air Piloted Valve - Inline, 2 Port
Mi Item #00425389
MFR #8210G002HWAC120/60,110/50D

Mfr description
8210G002HWAC120/60,110/50D
  • Solenoid pilot-operated diaphragm valves available either AC or DC operated with brass bodies for hot water applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.00/each

Specifications

Dimensions

  • Overall Height
    98 mm
  • Overall Width
    58 mm
  • Port 1 Size/Type
    1/2 NPT

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Piping Type
    Inline
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)