Motion
8215G001AC120/60D

ASCO
8215G001AC120/60D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00425468
MFR #8215G001AC120/60D
List Price$263.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8215G001AC120/60D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00425468
MFR #8215G001AC120/60D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.00/each for your price

Overview

Mfr description
8215G001AC120/60D

Specifications

  • Compatible Fluid Type
    Air, Fuel Gas
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    3.5 Cv
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Orifice Diameter
    3/4 in
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    CE, CSA, FM, UL
  • Operating Pressure Range
    +5 to +125 (Air, Fuel Gas) psi
  • Operating Temperature Range
    Maximum of +125 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    5 psi
  • Overall Length
    87 mm
  • Overall Width
    63 mm
  • Overall Height
    70 mm
  • Weight
    0.63 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text