Specifications
Dimensions
- Orifice Diameter3/4 in
- Overall Height70 mm
- Overall Length102 mm
- Overall Width63 mm
- Port 1 Size/Type3/8 NPT
- Weight0.81 lbs
Details
- ActuationPiloted Solenoid
- Additional DetailsReturn Spring
- Body MaterialAluminum
- Compatible Fluid TypeAir, Fuel Gas
- Flow Coefficient Cv Flow Factor Kv4.4 Cv
- Maximum Operating Pressure+25 psi
- Minimum Operating Pressure0 psi
- Number Of Solenoids1
- Operating Pressure Range0 to +25 (Air, Fuel Gas) psi
- Operating Temperature RangeMaximum of +125 °F
- Port GenderFemale
- Seal MaterialNitrile
- Solenoid Coil InsulationClass F
- Solenoid Electrical EntryConduit
- Solenoid Power Consumption10.1 W
- Solenoid Supply Frequency50 Hz, 60 Hz
- Solenoid Supply Voltage110 V ac, 120 V ac
- Standards MetCE, CSA, FM, UL
- Valve Functionality2-Way, 2-Position, Normally Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)