Motion
X8262C00213200AC120/60,110/50D

ASCO
X8262C00213200AC120/60,110/50D

Solenoid Valve - 1/8 NPT Port, 120/60-110/50 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #00425478
MFR #X8262C00213200AC120/60,110/50D
Price$586.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
X8262C00213200AC120/60,110/50D

Solenoid Valve - 1/8 NPT Port, 120/60-110/50 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #00425478
MFR #X8262C00213200AC120/60,110/50D

Mfr description
X8262C002-13200 120V AC VALVE
  • SPECIAL OPEN FRAME CONSTRUCTION (TPL13200)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.63/each

Specifications

Dimensions

  • Orifice Diameter
    1/8 in
  • Port Size
    1/8 NPT

Details

  • Body Material
    Brass
  • Certification (UL)
    Safety Shutoff Valve
  • Flow Coefficient Cv Flow Factor Kv
    0.34 Cv
  • Max Fluid Temperature
    180 °F
  • Minimum Operating Pressure
    0 psi
  • Op Pressure Diff Air Inert Gas
    155 psi
  • Rebuild Kits
    308047
  • Replacement Coil
    099216-001-D
  • Seal Material
    NBR
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    CSA/UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    8.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)