Motion
8262H214AC120/60D

ASCO
8262H214AC120/60D

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00425563
MFR #8262H214AC120/60D
List Price$214.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H214AC120/60D

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00425563
MFR #8262H214AC120/60D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.00/each for your price

Overview

Mfr description
8262H214AC120/60D

Specifications

  • Compatible Fluid Type
    Air, Light Oil, Inert Gas, Water
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.06 Cv
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Orifice Diameter
    3/64 in
  • Seal Material
    Nitrile
  • Body Material
    Stainless Steel
  • Standards Met
    CE, FM, CSA, UL
  • Operating Pressure Range
    0 to +2200 psi
  • Operating Temperature Range
    Maximum of +140 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +2200 psi
  • Overall Length
    3.12 in
  • Overall Width
    1.95 in
  • Overall Height
    1.56 in
  • Weight
    0.61 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 ANPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text