Motion
EF8262H226AC120/60,110/50D

ASCO
EF8262H226AC120/60,110/50D

EF8262H226AC120/60,110/50D
Mi Item #00425568
MFR #EF8262H226AC120/60,110/50D
Price$281.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8262H226AC120/60,110/50D

EF8262H226AC120/60,110/50D
Mi Item #00425568
MFR #EF8262H226AC120/60,110/50D

Mfr description
EF8262H226AC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.00/each

Specifications

Dimensions

  • Orifice Diameter
    7/32 in
  • Overall Height
    3.12 in
  • Overall Length
    1.95 in
  • Overall Width
    1.56 in
  • Port Size
    1/4 NPT
  • Weight
    0.28 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Stainless Steel
  • Compatible Fluid Type
    Air
  • Flow Coefficient Cv Flow Factor Kv
    0.72 Cv
  • Fuel Type
    Fuel Oil
  • Maximum Operating Pressure
    +100 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +100 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)