Motion
8262H022AC120/60,110/50D

ASCO
8262H022AC120/60,110/50D

Solenoid-Operated Air Control Valve - 2-Way, Direct Acting Solenoid, 110-120 V ac, 1/4 in
Mi Item #00425623
MFR #8262H022AC120/60,110/50D
Price$103.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H022AC120/60,110/50D

Solenoid-Operated Air Control Valve - 2-Way, Direct Acting Solenoid, 110-120 V ac, 1/4 in
Mi Item #00425623
MFR #8262H022AC120/60,110/50D

Mfr description
8262H022AC120/60,110/50D
  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.00/each

Specifications

Dimensions

  • Overall Height
    75 mm
  • Overall Width
    43 mm
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    2
  • Seal Material
    Nitrile, Urethane
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)