Motion
8263H300AC120/60,110/50D

ASCO
8263H300AC120/60,110/50D

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 120/60-110/50 V ac, Hot Water, Steam
Mi Item #00425648
MFR #8263H300AC120/60,110/50D
Price$289.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8263H300AC120/60,110/50D

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 120/60-110/50 V ac, Hot Water, Steam
Mi Item #00425648
MFR #8263H300AC120/60,110/50D

Mfr description
8263H300AC120/60,110/50D
  • Specify these valves for the high-temperature applications found in laundries, molding, steam atomization, sterilizers, autoclaves, and many others
  • Hot water service to 210 psi differential @ 210°F
  • Steam sevice to 125 psi differential @ 353°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/32 in
  • Port Size
    1/4 NPT
  • Weight
    0.62 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Certification (UL)
    General Purpose Valve
  • Compatible Fluid Type
    Hot Water, Steam
  • Flow Coefficient Cv Flow Factor Kv
    0.52 Cv
  • Max Fluid Temperature
    210 °F
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Diff Steam
    110 psi
  • Operating Pressure Diff Water
    210 psi
  • Rebuild Kits
    325029
  • Replacement Coil
    238810-032-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    HT
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    UL/CSA/CE
  • Steam Temperature
    344 °F
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    10.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)