Motion
8264G010AC120/60,110/50D

ASCO
8264G010AC120/60,110/50D

ASCO® 8264G010AC120/60,110/50D Cryogenic Process Valve, Normally Closed, 2-Way Flow, 2 Ports, 2 Positions, 1 Solenoid
Mi Item #00425682
MFR #8264G010AC120/60,110/50D
Price$1,034.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8264G010AC120/60,110/50D

ASCO® 8264G010AC120/60,110/50D Cryogenic Process Valve, Normally Closed, 2-Way Flow, 2 Ports, 2 Positions, 1 Solenoid
Mi Item #00425682
MFR #8264G010AC120/60,110/50D

Mfr description
8264G010AC120/60,110/50D
  • Liquid CO2 valves are suitable for remote mounting or for direct mounting to the refrigerated component by using four-hole bracket, provided
  • Must use tubing with an I.D. no larger than the outlet port orifice to locate the refrigeration point downstream and to prevent freezing of the CO2 inside the valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/32 in
  • Pipe Size
    0.1250 in
  • Port Size
    1/8 NPT
  • Weight
    0.37 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 131 °F
  • Body Material
    Nickel Plated Brass
  • Coil Voltage
    110/120 V AC
  • Compatible Fluid Type
    Liquid CO2
  • Flow Coefficient
    0.2 Cv
  • Flow Coefficient Cv Flow Factor Kv
    .20 Cv
  • Maximum Temperature
    120 °F, 49 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Diff Fluid
    300 psi
  • Operating Temperature Range
    -75 to 120 °F
  • Rebuild Kits
    302850
  • Replacement Coil
    238210-132-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FB
  • Solenoid Power Consumption
    13.8 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    CSA/CE
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    13.8 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)