Motion
8266D069VAC120/60D

ASCO
8266D069VAC120/60D

Solenoid Valve - Female, 2-Way, 2-Position, Normally Closed
Mi Item #00425696
MFR #8266D069VAC120/60D
Price$783.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8266D069VAC120/60D

Solenoid Valve - Female, 2-Way, 2-Position, Normally Closed
Mi Item #00425696
MFR #8266D069VAC120/60D

Mfr description
8266D069VAC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$783.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 in
  • Overall Height
    4-1/2 in
  • Overall Length
    4.69 in
  • Overall Width
    2.2 in
  • Port 1 Size/Type
    1/2 in
  • Weight
    1.68 lbs

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    1.2 Cv
  • Number Of Solenoids
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Port Gender
    Female
  • Response Time
    1 s
  • Seal Material
    Fluoroelastomer
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    15.4 W
  • Standards Met
    CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)