Motion
8267G007AC120/60D

ASCO
8267G007AC120/60D

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 120/60 V ac, Steam
MI ITEM #00425710
MFR #8267G007AC120/60D
List Price$671.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8267G007AC120/60D

Hot Water/Steam Process Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 120/60 V ac, Steam
MI ITEM #00425710
MFR #8267G007AC120/60D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$671.00/each for your price

Overview

Mfr description
8267G007AC120/60D
  • Specify these valves for the high-temperature applications found in laundries, molding, steam atomization, sterilizers, autoclaves, and many others
  • Hot water service to 210 psi differential @ 210°F
  • Steam sevice to 125 psi differential @ 353°F
  • Pilot operated or direct acting actuation
  • Lead-free versions available on 8210 Hot Water valves for Safe Drinking Water Act compliance

Specifications

  • Compatible Fluid Type
    Steam
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Size
    1/2 NPT
  • Minimum Operating Pressure
    0 psi
  • Solenoid Supply Voltage
    120/60 V ac
  • Operating Pressure Diff Steam
    15 psi
  • Solenoid Supply Frequency
    60 Hz
  • Steam Temperature
    250 °F
  • Watts
    16.1 W
  • Flow Coefficient Cv Flow Factor Kv
    4.5 Cv
  • Actuation
    Piloted Solenoid
  • Orifice Diameter
    3/8 in
  • Seal Material
    PTFE
  • Body Material
    Brass
  • Certification (UL)
    General Purpose Valve
  • Standards Met
    UL/CSA/CE
  • Solenoid Coil Type
    HT
  • Solenoid Coil Insulation
    Class H
  • Rebuild Kits
    302834
  • Replacement Coil
    272810-032-D
  • Pipe Size
    1/2 in
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought