Motion
EF8317G035AC120/60,110/50D

ASCO
EF8317G035AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 3-Way, 2-Position, Normally Closed
Mi Item #00425856
MFR #EF8317G035AC120/60,110/50D
Price$504.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8317G035AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 3-Way, 2-Position, Normally Closed
Mi Item #00425856
MFR #EF8317G035AC120/60,110/50D

Mfr description
EF8317G035AC120/60,110/50D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$504.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 (Exhaust) in, 3/32 (Pressure Inlet) in
  • Overall Height
    4.04 in
  • Overall Length
    2.05 in
  • Overall Width
    2 in
  • Port 1 Size/Type
    1/4 in
  • Weight
    0.81 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring, Explosion-Proof, Water Tight
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Liquid, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.2 Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    95 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +150 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA
  • Valve Functionality
    3-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)