Motion
8320G013AC120/60D

ASCO
8320G013AC120/60D

Solenoid Valve - Female, 120 V ac, 3-Way, 2-Position, Normally Closed
Mi Item #00425934
MFR #8320G013AC120/60D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8320G013AC120/60D

Solenoid Valve - Female, 120 V ac, 3-Way, 2-Position, Normally Closed
Mi Item #00425934
MFR #8320G013AC120/60D

Mfr description
8320G013AC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 NPT
  • Weight
    0.56 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Number Of Solenoids
    1
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, IEC 61508, UL
  • Valve Functionality
    3-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)