Motion
8340A003AC120/60,110/50D

ASCO
8340A003AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Position, Normally Closed
MI ITEM #00425973
MFR #8340A003AC120/60,110/50D
Price$2,096.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8340A003AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Position, Normally Closed
MI ITEM #00425973
MFR #8340A003AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,096.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/64 in
  • Port 1 Size/Type
    1/4 in
  • Weight
    0.72 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.1 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    Maximum of +104 °F
  • Port Gender
    Female
  • Seal Material
    Polyethylene
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    16.7 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    UL
  • Valve Functionality
    2-Position, Normally Closed

Overview

Mfr description
8340A003AC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought