Motion
EF8342G003AC120/60D

ASCO
EF8342G003AC120/60D

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Open
MI ITEM #00425980
MFR #EF8342G003AC120/60D
Price$757.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8342G003AC120/60D

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Open
MI ITEM #00425980
MFR #EF8342G003AC120/60D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$757.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/16 in
  • Overall Height
    68 mm
  • Overall Length
    111 mm
  • Overall Width
    66 mm
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    1.59 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Watertight
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.7 Cv
  • Maximum Operating Pressure
    +100 (Water, Light Oil) psi, +125 (Air, Inert Gas) psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +100 (Water, Light Oil) psi, 0 to +125 (Air, Inert Gas) psi
  • Operating Temperature Range
    Maximum of +160 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    20.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, UL
  • Valve Functionality
    4-Way, 2-Position, Normally Open

Overview

Mfr description
EF8342G003AC120/60D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought