Motion
8344G072AC120/60,110/50D

ASCO
8344G072AC120/60,110/50D

Solenoid Valve - Female, 24 V dc, 4-Way, 2-Position, Normally Open
MI ITEM #00425989
MFR #8344G072AC120/60,110/50D
Price$1,204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8344G072AC120/60,110/50D

Solenoid Valve - Female, 24 V dc, 4-Way, 2-Position, Normally Open
MI ITEM #00425989
MFR #8344G072AC120/60,110/50D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,204.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/8 in
  • Overall Height
    103 mm
  • Overall Length
    154 mm
  • Overall Width
    81 mm
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    2.40 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Maximum Operating Pressure
    +125 (Water, Light Oil) psi, +150 (Air, Inert Gas) psi
  • Minimum Operating Pressure
    10 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +10 to +125 (Water, Liquid Oil) psi, +10 to +150 (Air, Inert Gas) psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, CSA
  • Valve Functionality
    4-Way, 2-Position, Normally Open

Overview

Mfr description
8344G072AC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought