Motion
8345G001AC120/60,110/50D

ASCO
8345G001AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 5-Way, 2-Position, Normally Closed
MI ITEM #00426023
MFR #8345G001AC120/60,110/50D
Price$450.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8345G001AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 5-Way, 2-Position, Normally Closed
MI ITEM #00426023
MFR #8345G001AC120/60,110/50D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$450.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/16 in
  • Overall Height
    76 mm
  • Overall Length
    119 mm
  • Overall Width
    52 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    1.47 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.09 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    10 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +10 to +150 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, UL
  • Valve Functionality
    5-Way, 2-Position, Normally Closed

Overview

Mfr description
8345G001AC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought