Motion
8353H038

ASCO
8353H038

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1-1/2 NPT Port Size, Flow Coefficient 53 Cv
Mi Item #00426061
MFR #8353H038
Price$347.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8353H038

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1-1/2 NPT Port Size, Flow Coefficient 53 Cv
Mi Item #00426061
MFR #8353H038

Mfr description
8353H038 1-1/2 PILOT OPERATED VALVE
  • Uniquely designed for dust collector systems
  • Quick opening and closing saves on compressed air
  • High peak pressure for improved filter cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.00/each

Specifications

Dimensions

  • Orifice Diameter
    2 in
  • Orifice Diameter Of Pilot Valve
    1/8 in Min
  • Pipe Size
    1/2 in
  • Port Size
    1-1/2 NPT
  • Weight
    1.23 lbs

Details

  • Actuation
    Air
  • Ambient Temperature Range
    0-150 °F
  • Body Material
    Aluminum
  • Diaphragm Material
    Hytrel
  • Flow Coefficient Cv Flow Factor Kv
    53 Cv
  • Minimum Operating Pressure
    10 psi
  • Op Pressure Diff Air Inert Gas
    125 psi
  • Operating Pressure Range
    125 psi
  • Operating Temperature Range
    0-150 °F
  • Rebuild Kits
    276886
  • Seal Material
    Nitrile
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)