Motion
P210A015

ASCO
P210A015

Air Piloted Valve - 2 Position
Mi Item #00426080
MFR #P210A015
Price$1,278.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
P210A015

Air Piloted Valve - 2 Position
Mi Item #00426080
MFR #P210A015

Mfr description
P210A015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)