Motion
P210C093

ASCO
P210C093

Air Piloted Valve - 2 Port
Mi Item #00426082
MFR #P210C093
Price$1,747.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
P210C093

Air Piloted Valve - 2 Port
Mi Item #00426082
MFR #P210C093

Mfr description
P210C093
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,747.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Overall Height
    102 mm
  • Overall Length
    70 mm
  • Overall Width
    67 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    2.8 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +125 psi
  • Normal State
    Normally Closed
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to +125 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Seal Material
    Nitrile, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)