Motion
P210D004

ASCO
P210D004

P210D004
MI ITEM #00426084
MFR #P210D004
List Price$2,531.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
P210D004

P210D004
MI ITEM #00426084
MFR #P210D004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,531.00/each for your price

Overview

Mfr description
P210D004

Specifications

  • Additional Details
    Return Spring
  • Flow Coefficient Cv Flow Factor Kv
    13 Cv
  • Orifice Diameter
    1 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA, UL
  • Operating Pressure Range
    +5 to +125 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Actuation
    Piloted Pneumatic
  • Overall Length
    152 mm
  • Overall Width
    75 mm
  • Overall Height
    95 mm
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    5 psi
  • Port Gender
    Female
  • Port Size
    1 NPT
  • Weight
    1.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text