Motion
P210D008

ASCO
P210D008

P210D008
Mi Item #00426085
MFR #P210D008
Price$3,213.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
P210D008

P210D008
Mi Item #00426085
MFR #P210D008

Mfr description
P210D008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,213.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/8 in
  • Overall Height
    111 mm
  • Overall Length
    152 mm
  • Overall Width
    86 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Piloted Pneumatic
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    5 psi
  • Operating Pressure Range
    +5 to +125 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)