Motion
P210D009

ASCO
P210D009

P210D009
MI ITEM #00426086
MFR #P210D009
Price$1,395.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
P210D009

P210D009
MI ITEM #00426086
MFR #P210D009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/4 in
  • Overall Height
    71 mm
  • Overall Length
    109 mm
  • Overall Width
    59 mm
  • Port Size
    3/4 NPT
  • Weight
    0.90 lbs

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    5.5 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    5 psi
  • Operating Pressure Range
    +5 to +125 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    CE, CSA, UL

Overview

Mfr description
P210D009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought