Motion
V043001

ASCO
V043001

Pneumatic Quick Exhaust Valve - 2 (Cylinder to Exhaust) Cv, 2 (Pressure to Cylinder) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
Mi Item #00426108
MFR #V043001
Price$319.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
V043001

Pneumatic Quick Exhaust Valve - 2 (Cylinder to Exhaust) Cv, 2 (Pressure to Cylinder) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
Mi Item #00426108
MFR #V043001

Mfr description
V043001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.00/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 NPT
  • Overall Height
    52 mm
  • Overall Length
    70 mm
  • Overall Width
    70 mm
  • Port Size
    1/4 NPT
  • Weight
    1.04 lbs

Details

  • Body Material
    Die Cast Zinc
  • Flow Coefficient Cv Flow Factor Kv
    2 (Cylinder to Exhaust) Cv, 2 (Pressure to Cylinder) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    5 psi
  • Operating Pressure Range
    5 to 125 psi
  • Operating Temperature Range
    -4 to 125 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)