Motion
EF8220G007AC120/60,110/50D

ASCO
EF8220G007AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00426128
MFR #EF8220G007AC120/60,110/50D
List Price$772.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8220G007AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #00426128
MFR #EF8220G007AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$772.00/each for your price

Overview

Mfr description
EF8220G007AC120/60,110/50D

Specifications

  • Compatible Fluid Type
    Hot Water, Steam
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    13.5 Cv
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Orifice Diameter
    1 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA, UL
  • Operating Pressure Range
    50 to +150 (Hot Water, Steam) psi
  • Operating Temperature Range
    Maximum of +210 (Water) °F, Maximum of +300 (Steam) °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    5 psi
  • Overall Length
    148 mm
  • Overall Width
    80 mm
  • Overall Height
    95 mm
  • Weight
    2.04 lbs
  • Additional Details
    Watertight
  • Port 1 Size/Type
    1 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text