Motion
8221G005HWAC120/60,110/50D

ASCO
8221G005HWAC120/60,110/50D

Air Piloted Valve - Inline
Mi Item #00426131
MFR #8221G005HWAC120/60,110/50D
Price$563.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8221G005HWAC120/60,110/50D

Air Piloted Valve - Inline
Mi Item #00426131
MFR #8221G005HWAC120/60,110/50D

Mfr description
8221G005HWAC120/60,110/50D
  • Slow closing/anti-water hammer: 3/8" to 2-1/2"
  • 2 Way/2 Position—Normally Closed
  • Solenoid pilot operated valves available in normally closed and normally open constructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.00/each

Specifications

Dimensions

  • Overall Height
    115 mm
  • Overall Length
    87 mm
  • Overall Width
    71 mm
  • Port 1 Size/Type
    3/4 NPT

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    150 psi
  • Normal State
    Normally Closed
  • Piping Type
    Inline
  • Seal Material
    Nitrile, PTFE
  • Solenoid Electrical Entry
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)